Beli Gerinda Metabo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp9.399.900

    METABO Die Grinder (Mesin Gerinda Tuner)
    Deskripsi:
    -High torque and compact design thanks to robust planetary gear -Spindle lock for simple change of tools -Aluminium die-cast bearing flange for long service life of the machine -Vario-Constamatic (VC)- Electronics for work with materials requiring customised speeds, which remain almost constant under load -Thumbwheel for Speed Preselection -Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly -Restart protection: prevents unintentional start-up after power supply interruption -Electronic overload protection for long service life -Precise collar for stationary use -Removable protective rubber cap for comfortable and safe working -Slim design for ideal handling -Precision collet for precise concentricity -Metabo Marathon motor with patented dust protection for long service life -The specialist: handy grinder with especially high torque; ideal for grinding inner and outer surfaces in combination with flap wheels (see Accessories)
    atribut:
    • Collet Diameter (mm): 43
    • Collet Chuck Bore (mm): 6
  2. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  3. METABO Cordless Angle Grinder
    Mulai

    Rp5.999.900

    METABO Cordless Angle Grinder
    Deskripsi:
    -Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency -Slim design for prolonged comfort when working overhead or in areas with limited space -Fast brake system for highest user safety stops the disc within a matter of seconds after switching off -Metabo Quick for tool-free disc change by means of a quick-locking nut -Tool-free adjustable guard; twist-proof -Battery pack can be swivelled for better access in hard to reach places -Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after battery pack change -Detachable dust protection filter protects motor from coarse particles -LiHD battery pack for ultimate performance, extremely long runtime and service life -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack. -Battery packs with capacity display for checking the charge status
    atribut:
    • Type of Battery: Li-Power
    • Battery Voltage (V): 18
    • Grinding Wheel (mm): 125
    • Grinding with Sandpaper (m/s2): 2.5
    • Spindle Thread: M 14
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
  4. METABO Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp7.199.900

    METABO Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    -Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
  5. METABO Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp379.900

    METABO Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    With hook and loop, for attaching polishing and sanding accessories, maximum working speed: 80 m/s
  6. METABO Cordless Die Grinder
    Mulai

    Rp9.699.900

    METABO Cordless Die Grinder
    Deskripsi:
    High torque and compact design thanks to robust planetary gearSpindle lock for simple change of toolsRestart protection: prevents unintentional start-up after battery pack changeOverload protection: protects the motor from overheatingRemovable protective rubber cap for comfortable and safe workingSlim design for ideal handlingPrecision collet for precise concentricityMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Collet 6 mmDust protection filterOpen-jawed spannerwithout battery pack, without chargerProtective rubber capSide handle
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
    • Battery Voltage (V): 18
    • Collar Diameter (mm): 43
    • Collet Chuck Bore (mm): 6
    • Sound Level (dBA): 94
    • Sound Pressure Level (dBA): 83
  7. METABO Collet
    Mulai

    Rp479.900

    METABO Collet
    Deskripsi:
    Collet, Ø 1/4inch with flange nut (hexagon), for Metabo routers, die grinders
  8. METABO Sabre Saw
    Mulai

    Rp15.999.900

    METABO Sabre Saw
    Deskripsi:
    -Powerful 1,400 Watt motor with constant stroke rate for very demanding applications -Selectable 3-level pendulum stroke for optimum sawing performance in any material -Metabo VibraTech (MVT): integrated weight balance to reduce vibrations -Robust aluminium die-cast gear housing, coated for optimum handling -Metabo Quick for changing saw blades without tools -Saw blade rotatable by 180° for working comfortably overhead -Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised stroke rates, which remain almost constant under load -Maximum control with speed control trigger c/w locking function and thumbwheel for stroke preselection -Integrated LED work light for optimum illumination of the cutting line -Gear protected against dust and water splashes -Wide range of uses thanks to the adapted Metabo saw blade range
    atribut:
    • Rated Input Power (W): 1400
    • Strokes in Idle (rpm): 0-2800
    • Saw Blade Stroke (mm): 32
  9. METABO Burnishing
    Mulai

    Rp27.999.900

    METABO Burnishing
    Deskripsi:
    -Powerful burnishing machine for sanding, satin-finishing, brushing and high-gloss polishing of e.g. stainless steel -Maximum productivity thanks to powerful 1,700 Watt motor and high-performance planetary gear train -Perfect ergonomics thanks to slim handle area for optimal guidance and low-fatigue working -Metabo Marathon motor with patented dust protection for long service life -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load -Spindle lock and tool-free flange nut for fast accessory change -Fast and tool-free adjustment of guard and side handle -Smooth-running, form-fit mounting arbor for a uniform grinding result -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after power supply interruption -Auto-stop carbon brushes to protect the motor
    atribut:
    • Spindle Thread: M14
    • Power (W): 1700
    • Torque (N m): 17
  10. METABO Diamond Wheel DIA-TS Classic (Mata Gerinda Potong Keramik)
    Mulai

    Rp1.999.900

    METABO Diamond Wheel DIA-TS Classic (Mata Gerinda Potong Keramik)
    Deskripsi:
    Well suited for all construction/building site materials such as concrete, exposed aggregate concrete, hard sandstone and clay tiles.Good cutting performance, optimum tool lifeLaser welded diamond segments, segment height: 7.0 mm; Maximum working speed 80 m/s (300 - 400 mm: 100 m/s)
    atribut:
    • Diameter x Bore (mm): 180x22.23
    • Packaging: Cardboard box
    • Segment Dimensions (mm): 38x2.3x7
    • Number of Segments: 14
    • Maximum Speed (rpm): 8500
  11. METABO Jig Saw
    Mulai

    Rp4.999.900

    METABO Jig Saw
    Deskripsi:
    -Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
  12. METABO Pipe Belt Sander
    Mulai

    Rp39.999.900

    METABO Pipe Belt Sander
    Deskripsi:
    -Powerful tube belt sander for processing even larger stainless steel pipes -Large wrap angle of 270 degrees for smooth surfaces and quick work progress -Metabo Marathon motor with patented dust protection for long service life -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load -Rubberised drive roller: reduces slipping of the sanding belt -Tool-free change of sanding belt and adjustable belt guide -Overload protection: protects the motor from overheating -Electronic soft start for smooth start-up -Restart protection: prevents unintentional start-up after power supply interruption -Auto-stop carbon brushes to protect the motor
    atribut:
    • Rated Input Power (W): 1550
    • Belt Speed in Idle (m/s): 8.4-28
    • Maximum Pipe Diameter (mm): 180
  13. METABO Cordless Drill
    Mulai

    Rp10.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  14. METABO Bevelling Machine
    Mulai

    Rp41.999.900

    METABO Bevelling Machine
    Deskripsi:
    -Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
  15. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  16. METABO Band File
    Mulai

    Rp38.999.900

    METABO Band File
    Deskripsi:
    Powerful, compact band file for grinding, burnishing and deburring in difficult to reach placesMetabo Marathon motor with patented dust protection for long service lifeThumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under loadGrinding attachment can be swivelled by 270° without tools for perfect adaptation to any working positionProfiled drive roller: reduces slipping of the sanding beltTool-free change of sanding belt and adjustable belt guideElectronic soft start for smooth start-upAuto-stop carbon brushes to protect the motorScoope of delivery:Side handle10 Sanding belts zirconia (6x457 mm; P60)10 Sanding belts zirconia (6x457 mm; P120)10 Sanding belts zirconia (19x457 mm; P60)10 Sanding belts zirconia (19x457 mm; P120)2 Fleece bands (6x457 mm; medium)2 Fleece bands (19x457 mm; medium)Metal carry caseSanding belt arm 1 (for belt width 6 and 13 mm)Sanding belt arm 4 (for belt width 19mm)
    atribut:
    • Rated Input Power (W): 950
    • Belt Speed in Idle (m/s): 9-20
    • Grinding Belt Length (mm): 457
    • Grinding Belt Width (mm): 6-19
    • Useful Length of Sanding Belt Arm (mm): 90
    • Cable Length (m): 4
    • Output Power (W): 510
    • Sound Level (dBA): 100
    • Sound Pressure Level (dBA): 89
    • Surface Grinding (m/s2): 2.4
    • Uncertainty of Measurement K (dB(A)): 3
    • Uncertainty of Measurement K (m/s²): 1.5
  17. METABO Combination Flap Disc
    Mulai

    Rp789.900

    METABO Combination Flap Disc
    Deskripsi:
    Made from high-quality pink aluminium oxide fabric in combination with high-quality nylon web.For removal of material to fine polish in a single process. Very even grinding/polishing result with good material removal.For processing weld seams for example, and for grinding or polishing. For removing minor scratches and damage to the work piece.Suitable for grinding, cleaning and finishing work on stainless steel, steel, coloured and light metals, titanium alloys.Maximum working speed: 80 m/sRecommended speed: 3,000 /min
    atribut:
    • Diameter x Bore (mm): 125x22.23
  18. METABO Circular Saw
    Mulai

    Rp5.899.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  19. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  20. METABO Rotary Drill
    Mulai

    Rp17.999.900

    METABO Rotary Drill
    Deskripsi:
    -Small, handy bench machine -Vario (V)-Electronics for working at customised speeds to suit various application materials -Forward and reverse rotation -Handle with non-slip soft-grip surface
    atribut:
    • Rated Input Power (W): 1100
    • Maximum Torque (N m): 55/22
    • No Load Speed (rpm): 0-640/0-1200
Daftar Harga Gerinda Metabo Terbaru November 2026
METABO Die Grinder (Mesin Gerinda Tuner)Rp9.399.900
METABO Angle Grinder (Mesin Gerinda Tangan)Rp1.899.900
METABO Cordless Angle GrinderRp5.999.900
METABO Bench Grinder (Mesin Gerinda Duduk)Rp7.199.900
METABO Backing Pad (Bantalan Poles Gerinda)Rp379.900
METABO Cordless Die GrinderRp9.699.900
METABO ColletRp479.900
METABO Sabre SawRp15.999.900
METABO BurnishingRp27.999.900
METABO Diamond Wheel DIA-TS Classic (Mata Gerinda Potong Keramik)Rp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)